0 items

Keeney 1-1/2 in. PVC Footlock Waste & Overflow Polished Chrome

KEE630PVC

Color Finish

(Pricing is for Polished Chrome)

$59.36

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1 1/2in PVC Schedule 40 Tube
  • Complete Sch. 40 Bath Drain
  • Fits All Standard Size Tubs
  • Includes Everything Necessary For The Installation Of One Complete Bath Drain
  • Polished Chrome
  • With pipe and tee

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Drain Opening
1-1/2 in
Height
2-22/25 in
Material
Plastic
Material Type
PVC

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday