1-1/2 in. Slip-Joint Straight PVC 90 Degree Elbow

You last purchased this on
 
Keeney

1-1/2 in. Slip-Joint Straight PVC 90 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 in. Slip-Joint Straight PVC 90 Degree Elbow

  • Fast #
  • Part #KEE47PVC
  • Item #680323
  • Manufacturer Part #47PVC
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Inlet: 1 1/2in
  • Outlet: 1 1/2in
  • Slip joint connections for easy installation.
  • White PVC Plastic
  • 90 Coupling Elbow
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Height:
2-1/4 in
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Type:
KEE47PVC
Weight:
0.154 lb
Width:
2-3/4 in