0 items

Keeney 1-1/2 in. Slip PVC 45 Degree Elbow

KEE49PVC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 45° Coupling Elbow
  • Inlet: 1 1/2in
  • Outlet: 1 1/2in
  • Slip joint connections for easy installation.
  • White PVC Plastic

SPECIFICATIONS

Depth
2-3/4 in
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Height
4 in
Material
Plastic
Material Type
PVC
Width
3 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday