0 items

Keeney 1-1/2 x 11-1/2 in. Brass Slip-Joint Waste Arm Bulk

KEE2519

Color Finish

Starting at $29.53
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 11 1/2in Long
  • 22 gauge
  • Chrome plated
  • Inlet: 1 1/2in
  • Slip Joint Connection

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Gauge
22
Length
11 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday