0 items

Keeney 1-1/2 x 12 in. 22 ga Flange Sink Tailpiece

KEE114

Color Finish

Starting at $17.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/2" x 12"
  • 22 Gauge Brass Tubing
  • Chrome Plated Finish
  • Consumer Grade
  • Length: 12in

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/4 in
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
22
Height
12 in
Length
12 in
Material
Brass
Width
1-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday