0 items

Keeney 1-1/2 x 16 in. 22 ga Cleanout Slip Joint Sink Waste Satin Nickel

KEE4568SN

Color Finish

(Pricing is for Satin Nickel)

$90.82

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1 1/2in inlets x 16in long
  • Cast tee
  • Chrome plated 22 gauge brass
  • Includes all necessary nuts and washers
  • Slip Joint Connections

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/4 in
End Connection 1
Slip Joint
End Connection 2
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
22
Height
13-1/4 in
Length
16 in
Material
Brass
Width
5-63/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday