1-1/2 x 8 in. 22 ga Direct Connect Sweat Branch Tailpiece in Rough Brass

This product has been replaced by

1-1/2 X 8 1/2 Nominal Sweat Branch Tailpiece Rough Brass
Keeney 1-1/2 X 8 1/2 Nominal Sweat Branch Tailpiece Rough Brass
Manufacturer Part #812B-3
You last purchased this on
 
Keeney

1-1/2 x 8 in. 22 ga Direct Connect Sweat Branch Tailpiece in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

1-1/2 X 8 1/2 Nominal Sweat Branch Tailpiece Rough Brass
Keeney 1-1/2 X 8 1/2 Nominal Sweat Branch Tailpiece Rough Brass
Manufacturer Part #812B-3
Keeney

1-1/2 x 8 in. 22 ga Direct Connect Sweat Branch Tailpiece in Rough Brass

  • Fast #
  • Part #KEE49SRBBN
  • Item #2430902
  • Manufacturer Part #49SRBBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rough Brass 22 Gauge
  • 1/2in Copper Sweat Branch Connection
  • Brass nut
  • Brass Nut
  • Direct Connect 1 1/2in Inlet x 8in Long
  • Requires Certification

Documents


Specifications

Branch Size:
1-7/8 in
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Depth:
2-1/4 in
Diameter:
1-1/2 in
End Connection 1:
Lock Nut
End Connection 2:
Solvent Weld
End Connections:
Lock Nut x Solvent Weld
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
Height:
9-3/50 in
Length:
8 in
Material:
Brass
Origin:
Global
Product Type:
Tailpiece
Weight:
0.4 lb
Width:
5-3/4 in