0 items

Keeney 1-1/2 x 8 in. Slip-Joint Dishwasher Tailpiece

KEE33-8

Material

Starting at $9.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5/8in O.D. branch
  • Branch: 5/8"
  • Inlet: 1 1/2in Length: 8in
  • Slip Joint
  • p

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Depth
2-3/4 in
End Connection 1
Slip Joint
End Connections
Slip Joint
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Height
8-1/4 in
Length
8 in
Material
Plastic
Material Type
PVC
Width
4-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday