0 items

Keeney 1-1/4 in. 22 ga J-Bend in Polished Chrome

KEE10300CCP

Color Finish

(Pricing is for Polished Chrome)

$24.35

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Less cleanout

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
GSA Approved
No
Gauge
22
IAPMO Listed
No
Inside Diameter
1-1/4 in
Material
Brass

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday