1-1/2 in. Brass Sink Trap
1-1/2 in. Brass Sink Trap
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1025-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Satin nickel
- Ground Joint Connection
- 1 1/2" x 1 1/2"
- Flange not included
- Includes IPS cast elbow
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/4 in
- Fitting Type:
- Ground Joint
- Gauge (metal):
- 17 ga
- Height:
- 5-13/100 in
- Length:
- 1-1/2 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.12 lb
- Width:
- 6-13/100 in