1-1/2 in. 17 ga Trap Washing Machine

You last purchased this on
 
Keeney

1-1/2 in. 17 ga Trap Washing Machine

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 in. 17 ga Trap Washing Machine

  • Fast #
  • Part #KEE62SN
  • Item #2431463
  • Manufacturer Part #62SN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Depth:
2 in
Height:
27 in
Length:
25-1/2 in
Type:
KEE62SN
Valve Size:
1-1/2 in
Width:
4-22/25 in