1-1/2 in. Brass P-Trap
1-1/2 in. Brass P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome Plated 17 Gauge Brass Tubing
- Inlet: 1 1/2in Outlet: 1 1/2in
- P Trap
- Includes Brass Nuts Washers and Flange
- Ground Joint Connection
- 15in Wall Tube
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Threaded
- Depth:
- 2-1/4 in
- Gauge (metal):
- 17 ga
- Height:
- 20-3/4 in
- Origin:
- Global
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.938 lb
- Width:
- 5-3/4 in