1-1/2 in. Brass J-Trap

You last purchased this on
 
Keeney

1-1/2 in. Brass J-Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 in. Brass J-Trap

  • Fast #
  • Part #KEE10304CP
  • Item #62276
  • Manufacturer Part #10304CP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1 1/2in
  • Outlet: 1 1/2in
  • Less cleanout
  • Chrome Plated Finish
  • Includes All Necessary Nuts and Washers
  • Consumer Grade
  • 20 Gauge Brass Tubing
  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Gauge (metal):
20 ga
Origin:
Global
Trap Material:
Brass
Trap Size:
1-1/2 in