Keeney 1-1/2 in. 20 ga P-Trap Polished Chrome

KEE304CP

Inside Diameter

1-1/2 in

$59.38

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Less cleanout

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
Gauge
20
Height
8-3/4 in
Inside Diameter
1-1/2 in
Width
5-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday