1-1/2 in. Brass Sink Trap

This product has been replaced by

Dearborn Polished Chrome 1-1/2 in. Sink Trap
Dearborn 1-1/2 in. Brass Sink Trap
Manufacturer Part #740-1
You last purchased this on
 
Keeney

1-1/2 in. Brass Sink Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Dearborn Polished Chrome 1-1/2 in. Sink Trap
Dearborn 1-1/2 in. Brass Sink Trap
Manufacturer Part #740-1
Keeney

1-1/2 in. Brass Sink Trap

  • Fast #
  • Part #KEE464XPC
  • Item #248498
  • Manufacturer Part #464XPC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Cleanout:
No
Color Finish Category:
Chromes
Color Finish Name:
Chromium Plated
Gauge (metal):
20 ga
IAPMO Listed -:
Yes
Trap Material:
Brass
Trap Size:
1-1/2 in