1-1/2 in. Brass Sink Trap
1-1/2 in. Brass Sink Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast elbow washer (beaded connection)
- 1 1/2in inlet and outlet
- Less cleanout
- Includes IPS cast elbow
- Beaded connection
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Connection Type:
- Sweat
- Depth:
- 2-1/4 in
- End Connection 1:
- Slip Nut
- End Connection 2:
- Slip Nut
- End Connections:
- Slip Nut
- Gauge (metal):
- 22 ga
- Height:
- 5-13/100 in
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in
- Weight:
- 1.026 lb
- Width:
- 6-13/100 in