Keeney

1-1/2 in. Brass J-Trap

Part #KEE10455SN  |  Manufacturer Part #10455SN

Trap Size:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With captured nut for connection to elbow.
  • Inlet: 1 1/2in
  • Outlet: 1 1/2in
  • 17 Gauge Brass
  • Chrome plated
  • Includes Brass Nuts and Washers

Documents

Specifications

Cleanout: No

Color Finish: Chrome Plated

Color Finish Category: Chromes

Depth: 2-1/4 in

Gauge: 17

Height: 5-13/100 in

Length: 5-13/100 in

Origin: Global

Trap Material: Brass

Trap Size: 1-1/2 in

Weight: 0.736

Width: 6-13/100 in