Keeney

1-1/2 in. Brass Nut

Part #KEE40918PC  |  Manufacturer Part #40918PC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Washer not included

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Depth: 2 in

End Connection 1: Threaded

End Connection 2: Slip Joint

End Connections: Threaded x Slip Joint

GSA Approved: No

Height: 1/2 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Outside Diameter: 1-1/2 in

Type: KEE40918PC

Weight: 0.2

Width: 2 in