1-1/2 in. Cast Brass Locknut
1-1/2 in. Cast Brass Locknut
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/2 in Cast Brass
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Diameter:
- 1-1/2 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Height:
- 19/50 in
- IAPMO Listed -:
- No
- Material:
- Cast Brass
- NSF Certified:
- No
- Weight:
- 0.05 lb
- Width:
- 2-1/2 in