Keeney 1-1/2 in. Cast Brass Nut with Washer

KEE918K

Manufacturer Part #: 918K

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Slip joint nut and washer set

SPECIFICATIONS

Depth
2 in
End Connection 2
Slip Joint
End Connections
Threaded x Slip Joint
GSA Approved
No
Height
5-81/100 in
IAPMO Listed
No
NSF Certified
No
Outside Diameter
1-1/2 in
Type
KEE918K
Weight
0.109
Width
4-1/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday