1-1/2 in. Deep Escutcheon in Polished Chrome

Part #KEE867PC  |  Item #248513  |  Manufacturer Part #867PC

$ 5.85 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For 1 1/2 in OD

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-19/50 in

Fits Pipe Size: 1-1/2 in

GSA Approved: No

Height: 9-1/2 in

IAPMO Listed: No

Origin: Global

Weight: 0.1

Width: 5 in