Keeney 1- 1/2 in. Deluxe Chrome Plated PVC Trip Lever Waste and Overflow

KEE64WDELUXE

Drain Opening

1-1/2 in

$84.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 1 1/2in Plastic Tube
  • Brass Waste Strainer
  • Complete Plastic Bath Drain
  • Easy to install
  • Fits All Standard Size Tubs
  • Includes Everything Necessary For The Installation Of One Complete Bath Drain
  • Polished Chrome

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Drain Body Material
Plastic
Drain Opening
1-1/2 in
Height
2-22/25 in
Material Type
PVC
Width
12-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday