Keeney

1-1/2 in. OD PVC Bath Drain Roller Ball with Waste and Overflow Stop in Polished Chrome with White

Part #KEE84W  |  Manufacturer Part #84W

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete Plastic Bath Drain

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 7-1/4 in

Drain Component Type: Drain Trim

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 2-22/25 in

IAPMO Listed: No

Length: 3-1/5 in

Material: Plastic

Material Type: PVC

NSF Certified: No

Outlet Type: OD

Trim Ring: No

Weight: 1.6

Width: 12-1/2 in