1-1/2 in. Plastic P-Trap
1-1/2 in. Plastic P-Trap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connects to Sch 40 Pipe
- Deep flange
- Solvent Weld Connector
- Includes All Necessary Nuts And Washers
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Solvent Weld
- Height:
- 12 in
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1-1/2 in
- Weight:
- 0.436 lb
- Width:
- 2 in