Keeney

1-1/2 in. P-Trap with Ground Joint Deep Flange

Part #KEE397PCDC  |  Manufacturer Part #397PCDC

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Inlet: 1 1/2 in Outlet: 1 1/2 in

Documents

Specifications

Color Finish: Polished Chrome

Depth: 2-1/4 in

Gauge: 17

Height: 10-1/4 in

IAPMO Listed: Yes

Origin: Global

Trap Size: 1-1/2 in

Weight: 2.04

Width: 5-3/4 in