1-1/2 in. Plastic J-Bend
1-1/2 in. Plastic J-Bend
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in or 1 1/4in
- Outlet: 1 1/2in
- Includes reducer washer for connecting to 1 1/4in pipe.
- Includes all necessary nuts and washers.
Documents
Specifications
- Color Finish Name:
- White
- Depth:
- 7-19/50 in
- Height:
- 10-14/25 in
- IAPMO Listed -:
- No
- Length:
- 10-14/25 in
- Trap Size:
- 1-1/2 in
- Weight:
- 0.218 lb
- Width:
- 2 in