1-1/2 in. Plastic P-Trap

Part #KEE400TTW  |  Item #672412  |  Manufacturer Part #400TTW

$ 6.65 EACH

Trap Size:

1-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • All necessary nuts and washers
  • SCH 40 marvel connector
  • White Polypropylene
  • Connects to Sch 40 Pipe
  • Includes All Necessary Nuts And Washers

Documents

Specifications

Cleanout: No

Color Finish: White

Color Finish Category: Whites

Depth: 2 in

Height: 4-1/8 in

Material: Plastic

Material Type: PVC

Trap Material: Plastic

Trap Material Type: Polypropylene

Trap Size: 1-1/2 in

Weight: 0.384

Width: 9 in