1-1/2 in. Plastic Sink Trap
1-1/2 in. Plastic Sink Trap
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 600-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mastertrap
- Solvent weld connection
- 1 1/2" x 1 1/2"
- For Kitchen or Lavatory
- Solvent Weld With Reducer Washer
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Solvent Weld
- End Connection 2:
- Solvent Weld
- End Connections:
- Solvent Weld
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1-1/2 in