16 in. 20 ga Slip-Joint Center Outlet Waste in Chrome Plated
16 in. 20 ga Slip-Joint Center Outlet Waste in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated 22 gauge brass
- 1 1/2in inlets x 16in long
- Complete outlet kit for a double bowl sink.
- Includes all necessary nuts and washers
- Cast Tee
- Slip Joint Connections
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 20 ga
- Length:
- 16 in
- Material:
- Brass
- Product Type:
- Center Outlet Waste