1-1/2 in. Slip Nut in Rough Brass

You last purchased this on
 
Keeney

1-1/2 in. Slip Nut in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 in. Slip Nut in Rough Brass

  • Fast #
  • Part #KEE918RB
  • Item #513269
  • Manufacturer Part #918RB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1 1/2in
  • Outlet: 1 1/2in
  • Slip joint nut and washer set
  • Brass
  • Rough Brass
  • Slip Joint
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Rough Brass
Diameter - Inside 1:
1-1/2 in
End Connection 1:
Slip
End Connections:
Slip
Fits Pipe Size:
1-1/2 in
Material:
Brass, Plastic
Origin:
Global