1-1/2 in. Slip-Joint Nut with Washer in Polished Chrome
1-1/2 in. Slip-Joint Nut with Washer in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2 in
Specifications
- Color Finish Name:
- Polished Chrome
- Diameter - Inside 1:
- 1-3/8 in
- Height:
- 1-1/2 in
- Material:
- Brass, Rubber
- Origin:
- Global
- Weight:
- 0.1 lb
- Width:
- 2 in