1-1/2 in. Plastic Sink Trap
1-1/2 in. Plastic Sink Trap
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Length: 20 1/2"
- Slip Joint
- 1 1/2" or 1 1/4"
Documents
Specifications
- Cleanout:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Schedule Class:
- 40
- Trap Material:
- Plastic
- Trap Material Type:
- PVC
- Trap Size:
- 1-1/2 in