1-1/2 in. Slip-Joint Straight PVC Tee
1-1/2 in. Slip-Joint Straight PVC Tee
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 2100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- 3-Way Tee
- Inlet: 1 1/2in Outlet: 1 1/2in
- Slip joint connection for easy installation.
- Includes All Necessary Nuts and Washers
- White PVC Plastic
- Slip Joint Connection
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- Depth:
- 2-3/4 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connections:
- Slip x Slip x Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight Tee
- Height:
- 2-63/100 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Type:
- KEE48PVC
- Weight:
- 0.214 lb
- Width:
- 3-3/4 in