Keeney

1-1/2 in. Slip Nut in Polished Chrome

Part #KEE916PC  |  Manufacturer Part #916PC

Inside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With washers
  • Category I venting
  • Three position inducer capability
  • Common venting with water heater
  • Self diagnostics
  • Entire blower assembly mounted on blocks
  • Adjustable timed blower Off delay
  • Electronic air cleaner terminal
  • Single stage gas valve operation
  • Single stage integrated control

Documents

Specifications

Color Finish: Polished Chrome

Depth: 11-19/50 in

Height: 9-1/2 in

Inside Diameter: 1-1/2 in

Material: Cast Brass

Origin: Global

Weight: 0.1

Width: 18-1/2 in