9 in. Slip-Joint End Outlet Waste in White

You last purchased this on
 
Keeney

9 in. Slip-Joint End Outlet Waste in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

9 in. Slip-Joint End Outlet Waste in White

  • Fast #
  • Part #KEE119W
  • Item #1020536
  • Manufacturer Part #119W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Telescopes: 11"- 16"
  • 3/4" Branch
  • 1 1/2"
  • Includes All Necessary Nuts and Washers
  • White Polypropylene
  • With 8in Tailpiece
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
Length:
9 in
Material:
Plastic
Material Type:
Polypropylene
Product Type:
End Outlet Waste