1-1/2 x 1-1/2 in. Die Cast Slip Nut in Polished chrome

You last purchased this on
 
Keeney

1-1/2 x 1-1/2 in. Die Cast Slip Nut in Polished chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 x 1-1/2 in. Die Cast Slip Nut in Polished chrome

  • Fast #
  • Part #KEE918DPC
  • Item #1020202
  • Manufacturer Part #918DPC
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1 1/2in
  • Outlet: 1 1/2in
  • With washers
  • Chrome Plated Finish
  • Slip Joint
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
Diameter - Inside 1:
1-1/2 in
Length:
1-1/2 in
Material:
Die Cast
Weight:
0.1 lb