9 in. Slip-Joint Double Offsets in White
9 in. Slip-Joint Double Offsets in White
Package Quantity Info:
EA: 1 IP: 1 CA: 25 PT: 1200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 1/2in x 1 1/2in
- Includes nuts and washers
- For offset connections.
- PVC
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Double Offsets