1-1/2 x 1-1/2 in. Rough Brass Die Cast Slip Nut

This product has been replaced by

Dearborn Chrome Plated Die Cast Zinc Slip Nut
Dearborn 1-1/2 in. Die Cast Zinc Slip Nut
Manufacturer Part #8033
You last purchased this on
 
Keeney

1-1/2 x 1-1/2 in. Rough Brass Die Cast Slip Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Dearborn Chrome Plated Die Cast Zinc Slip Nut
Dearborn 1-1/2 in. Die Cast Zinc Slip Nut
Manufacturer Part #8033
Keeney

1-1/2 x 1-1/2 in. Rough Brass Die Cast Slip Nut

  • Fast #
  • Part #KEE918DRB
  • Item #1020287
  • Manufacturer Part #918DRB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Inlet: 1 1/2in
  • Outlet: 1 1/2in
  • With washers
  • Die Cast Zinc
  • Rough Brass
  • Slip Joint
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
Rough Brass
Diameter - Inside 1:
1-1/2 in
End Connection 1:
Slip
End Connections:
Slip
Fits Pipe Size:
1-1/2 in
Material:
Plastic, Zinc