1-1/2 x 1-1/2 x 16 in. Double Flange Tailpiece in Polished Chrome
1-1/2 x 1-1/2 x 16 in. Double Flange Tailpiece in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double ended
- Length: 16in
- 22 Gauge Brass
- Chrome Plated
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- Height:
- 16 in
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Brass
- Weight:
- 0.499 lb
- Width:
- 1-3/4 in