Keeney 1-1/2 x 1-1/4 x 8 in. 20 ga Reducer Flange Tailpiece Polished Chrome

KEE217PC

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Reducing

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-3/4 in
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/2 in
Gauge
20
Length
8 in
Material
Brass
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday