Keeney 1-1/2 x 11-1/2 in. 20 ga Direct Connect Waste Arm Satin Nickel

KEE519ASN

Color/Finish

(Pricing is for Satin Nickel)

$43.57

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 11 1/2in Long
  • 20 gauge
  • Direct Connection
  • Inlet: 1 1/2in

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-3/4 in
End Connection 1
Direct Connect
End Connection 2
Direct Connect
End Connections
Direct Connect
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Gauge
20
Length
11-1/2 in
Material
Brass
Width
12-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday