1-1/2 x 11-1/2 in. 20 ga Slip Joint Waste Arm in Rough Brass

You last purchased this on
 
Keeney

1-1/2 x 11-1/2 in. 20 ga Slip Joint Waste Arm in Rough Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Keeney

1-1/2 x 11-1/2 in. 20 ga Slip Joint Waste Arm in Rough Brass

  • Fast #
  • Part #KEE519RB
  • Item #220536
  • Manufacturer Part #519RB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rough Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rough Brass
  • Slip Joint Connection
  • Slip joint connection for easy installation.
  • 11 1/2in Long
  • Inlet: 1 1/2in
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Depth:
1-17/20 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
20 ga
Height:
13-83/100 in
Length:
11-1/2 in
Material:
Brass
Origin:
Global
Weight:
0.674 lb
Width:
3-27/100 in