11-1/2 in. 22 ga Slip-Joint Waste Arm in Chrome Plated
11-1/2 in. 22 ga Slip-Joint Waste Arm in Chrome Plated
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 22 gauge
- Slip Joint Connection
- Chrome plated
- 11 1/2in Long
- Inlet: 1 1/2in
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- Material:
- Brass
- Product Type:
- Waste Arm