12 in. 17 ga Flanged Tailpiece in Rough Brass
12 in. 17 ga Flanged Tailpiece in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rough Brass
- 17 Gauge Brass
- 1 1/2" x 12"
Documents
Specifications
- Application:
- Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Tailpiece