Keeney

1-1/2 x 12 in. 17 ga Slip Joint Extension Tube in Rough Brass

Part #KEE7906RB  |  Manufacturer Part #7906RB

Color/Finish:
Rough Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slip joint connection for easy installation.
  • Inlet: 1 1/2in Length: 12in
  • Slip Joint
  • Rough Brass Finish
  • 17 Gauge Brass Tubing

Documents

Specifications

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Connection Type: Slip-Joint

Depth: 1-97/100 in

Diameter: 1-1/2 in

End Connection 1: Slip Joint

End Connection 2: Slip Joint

End Connections: Slip Joint

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Gauge: 17

Height: 12-1/20 in

Length: 12 in

Material: Brass

Origin: Global

Product Type: Tube

Type: KEE7906RB

Weight: 0.8

Width: 1-97/100 in