12 in. 17 ga Threaded Tube in Rough Brass
12 in. 17 ga Threaded Tube in Rough Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 17 gauge brass
- Tube threaded both ends
- Color/Finish: Polished Chrome
- Rough Brass
Documents
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Threaded
- Diameter:
- 1-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- IAPMO Listed -:
- No
- Length:
- 12 in
- Material:
- Brass
- Product Type:
- Tube