Keeney

1-1/2 x 12 in. 17 ga Threaded Tailpiece in Polished Chrome

Part #KEE1776PC  |  Manufacturer Part #1776PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 17 gauge brass
  • Tube threaded both ends
  • Length: 12in
  • Chrome Plated

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/2 in

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

GSA Approved: No

Gauge: 17

Height: 12 in

IAPMO Listed: No

Length: 12 in

Material: Brass

Origin: Global

Type: KEE1776PC

Weight: 0.691

Width: 1-1/2 in