Keeney 1-1/2 x 12 in. 22 ga Dishwasher Tailpiece in Rough Brass

KEE51RB

Fitting Sizes

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3/4" (7/8" OD) Branch for Connection to Rubber Hose or 3/4" Sweat Connection
  • Direct connect

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
Depth
2-1/4 in
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
GSA Approved
No
Gauge
22
IAPMO Listed
No
Length
12 in
Material
Brass
Width
5-63/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday