1-1/2 x 12 in. Brass Flanged Tailpiece
1-1/2 x 12 in. Brass Flanged Tailpiece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet: 1 1/2in
- Length: 12in
- Flanged for a direct connection to a sink strainer.
- Rough Brass
- 22 Gauge Brass Tubing
Documents
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged x Flanged
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- Length:
- 12 in
- Material:
- Brass
- Origin:
- Global
- Product Type:
- Tailpiece
- Weight:
- 0.367 lb