Keeney

1-1/2 x 12 in. 22 ga Flange Sink Tailpiece Polished Chrome

Part #KEE114PC  |  Manufacturer Part #114PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1 1/2" x 12"
  • Length: 12in
  • 22 Gauge Brass Tubing
  • Consumer Grade
  • Chrome Plated Finish

Documents

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-3/4 in

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Gauge: 22

Height: 12 in

Length: 12 in

Material: Brass

Origin: Global

Type: KEE114PC

Weight: 0.372

Width: 1-3/4 in